This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt Component Kit, TCK200 TCK200

This item is Discontinued.

Gates

PowerGrip Premium OE Timing Belt Component Kit, TCK200 (Discontinued)

Mfr # TCK200
Zoro # G6271560
UPC # 72053677775
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK200
Zoro #
G6271560
UPC #
72053677775
Country of Origin
United States

Details

Item
Timing Component Kit
Number of Timing Belts
1
Number of Tensioners
1
Color
Black
Number of Idlers
1
Number of Components
3

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.