Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt Component Kit, TCK284A

  • Mfr # TCK284A

  • Zoro # G5593419


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN
Weight
2.76 lb
Color
Black
Number of Idlers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK284A
Zoro #
G5593419
UPC #
770075460794
Country of Origin
United States

Details

Type
Timing Belt Kit
Material
HSN
Weight
2.76 lb
Color
Black
Number of Idlers
1
Number of Timing Belts
1
Number of Tensioners
1
Number of Components
3
Number of Cogs
113
DIN Series
1
Number of Quick Connectors
25
Includes
Tensioner, Idler, Level Sensor
Tensioner Type
Eccentric
Profile Type
Modified Curvilinear (III)

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.