This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt Component Kit, TCK304 TCK304

This item is Discontinued.

Gates

PowerGrip Premium OE Timing Belt Component Kit, TCK304 (Discontinued)

Mfr # TCK304
Zoro # G5715225
UPC # 770075401995
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK304
Zoro #
G5715225
UPC #
770075401995
Country of Origin
United States

Details

Material
HSN
Features
Timing Marks
Weight
6.3 lb
Type
Timing Component Kit
Color
Black
Number of Timing Belts
1
Number of Tensioners
1
Number of Components
5
Includes
Installation Tool
Number of Idlers
3
Profile Type
Modified Curvilinear (III)
Number of Quick Connectors
27
Number of Cogs
223
Tensioner Type
Hydraulic
Grade Type
OE Exact
DIN Series
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.