Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP139

  • Mfr # TCKWP139

  • Zoro # G5488279


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.3 lb
Color
Black
Number of Timing Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP139
Zoro #
G5488279
UPC #
770075368809
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.3 lb
Color
Black
Number of Timing Belts
1
Number of Components
4
Number of Tensioners
1
Number of Gaskets
2
Number of Seals
1
Number of Water Pumps
1
Number of Springs
1
Includes
Tensioner, Spring, Water Pump, (2) Gaskets, O-Ring
Profile Type
Modified Curvilinear (III)
Number of Belts
1
Number of Teeth on Belt
149
Number of Quick Connectors
25
Gasket or Seal Included
Yes
DIN Series
1
Grade Type
OE Exact
Number of Belts Included
1
Number of Cogs
149
Belt Tooth Style
Modified Curvilinear (III)
Tensioner Type
Spring

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.