
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP143
Mfr # TCKWP143
Zoro # G5543402
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Belt Material
HSN
Timing Belt 1 Teeth Quantity
106
Cord Material
Fiberglass
Belt Width
.945 in
Gasket Or Seals Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP143
Zoro #
G5543402
UPC #
770075368816
Country of Origin
United States
Dimensions
Belt Width
.945 in
Timing Belt Width 1
0.945 in
Details
Belt Material
HSN
Timing Belt 1 Teeth Quantity
106
Cord Material
Fiberglass
Gasket Or Seals Included
Yes
Seal Quantity
1
Engine Water Pump Quantity
1
Tensioner Quantity
1
Tensioner Included
Yes
Spring Quantity
1
Belt Top Color
Black
Springs Included
Yes
Cog Quantity
106
Type
Modified Curvilinear
Includes
Timing Belt Included
Number of Components
4
Tensioner Type
Spring
Belt Quantity
1
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.