Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP199

  • Mfr # TCKWP199

  • Zoro # G5573545


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
4.95 lb
Color
Black
Number of Bolts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP199
Zoro #
G5573545
UPC #
770075368922
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
4.95 lb
Color
Black
Number of Bolts
2
Number of Springs
2
Number of Components
6
Number of Timing Belts
1
Number of Water Pumps
1
Number of Gaskets
2
Number of Idlers
1
Number of Tensioners
1
Number of Seals
2
Tensioner Type
Spring
Profile Type
Curvilinear (II)
Number of Teeth on Belt
163
Gasket or Seal Included
Yes
Number of Cogs
163
Grade Type
OE Exact
Number of Belts Included
1
DIN Series
1
Number of Quick Connectors
27
Number of Belts
1
Includes
Tensioner, Idler, (2) Springs, Water Pump, (2) Bolts, (2) Gaskets, (2) O-Rings, Screw, Instructions, Level Sensor
Belt Tooth Style
Curvilinear (II)

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.