Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP246B

  • Mfr # TCKWP246B

  • Zoro # G6249842


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
6.52 lb
Number of Tensioners
1
Number of Idlers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP246B
Zoro #
G6249842
UPC #
770075522461
Country of Origin
China

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
6.52 lb
Number of Tensioners
1
Number of Idlers
2
Color
Black
Number of Components
5
Number of Water Pumps
1
Number of Seals
1
Number of Timing Belts
1
Includes
Hydraulic Tensioner, (2) Idlers, Water Pump, Rubber Seal Ring
Number of Belts
1
DIN Series
1
Belt Tooth Style
Modified Curvilinear (III)
Number of Cogs
150
Number of Belts Included
1
Gasket or Seal Included
Yes
Number of Quick Connectors
29
Grade Type
OE Performance
Profile Type
Modified Curvilinear (III)
Number of Teeth on Belt
150
Tensioner Type
Hydraulic

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.