Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP252

  • Mfr # TCKWP252

  • Zoro # G6252432


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Tensioner Quantity
2
Type
Modified Curvilinear
Gasket Quantity
1
Belt Material
HSN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP252
Zoro #
G6252432
UPC #
770075535713
Country of Origin
United States

Dimensions

Timing Belt Width 1
0.906 in
Belt Width
.906 in

Details

Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Tensioner Quantity
2
Type
Modified Curvilinear
Gasket Quantity
1
Belt Material
HSN
Timing Belt 1 Teeth Quantity
148
Tensioner Included
Yes
Belt Top Color
Black
Grade Type
OE Exact
Cog Quantity
148
Belt Quantity
1
Tensioner Type
Hydraulic
Bolt Quantity
7
Cord Material
Fiberglass
Engine Water Pump Quantity
1
Number of Components
5
Idler Quantity
1
Gasket Or Seals Included
Yes

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.