
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP257A
Mfr # TCKWP257A
Zoro # G5683025
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
6.65 lb
Features
Timing Marks
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP257A
Zoro #
G5683025
UPC #
770075402954
Country of Origin
United States
Details
Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
6.65 lb
Features
Timing Marks
Color
Black
Number of Components
5
Number of Water Pumps
1
Number of Gaskets
1
Number of Idlers
1
Number of Tensioners
2
Number of Timing Belts
1
Number of Cogs
211
Number of Teeth on Belt
211
Number of Belts Included
1
Gasket or Seal Included
Yes
DIN Series
2
Belt Tooth Style
Curvilinear (II)
Tensioner Type
Hydraulic
Profile Type
Curvilinear (II)
Number of Belts
1
Number of Quick Connectors
32
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, Metal Gasket
Grade Type
OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.