Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP265C

  • Mfr # TCKWP265C

  • Zoro # G5684242


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.54 lb
Color
Black
Number of Water Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP265C
Zoro #
G5684242
UPC #
770075369165
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.54 lb
Color
Black
Number of Water Pumps
1
Number of Components
4
Number of Seals
1
Number of Tensioners
1
Number of Idlers
1
Number of Bolts
1
Number of Timing Belts
1
DIN Series
1
Number of Belts
1
Profile Type
Modified Curvilinear (III)
Gasket or Seal Included
Yes
Number of Teeth on Belt
146
Grade Type
OE Performance
Number of Quick Connectors
28
Includes
Tensioner, Idler, Water Pump, Bolt, Rubber Seal Ring
Number of Belts Included
1
Belt Tooth Style
Modified Curvilinear (III)
Tensioner Type
Spring
Number of Cogs
146

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.