Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP279

  • Mfr # TCKWP279

  • Zoro # G6249011


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
7.6 lb
Number of Timing Belts
2
Number of Components
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP279
Zoro #
G6249011
UPC #
770075369172
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
7.6 lb
Number of Timing Belts
2
Number of Components
5
Number of Tensioners
2
Number of Seals
1
Color
Black
Number of Water Pumps
1
Gasket or Seal Included
Yes
Number of Quick Connectors
24, 15
Grade Type
OE Exact
Number of Belts Included
2
Belt Tooth Style
Modified Curvilinear (III), Modified Curvilinear (III)
Profile Type
Modified Curvilinear (III), Modified Curvilinear (III)
Tensioner Type
Spring
Includes
(2) Tensioners, Water Pump, Rubber Seal Ring
DIN Series
2
Number of Cogs
69, 197
Number of Teeth on Belt
69, 197

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.