Shop GATES
See all product information
Create Account
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP286
- Mfr # TCKWP286
- Zoro # G5813289
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Grade Type
OE Exact
Number of Components
5
Timing Belt Width 1
1.054 in
Belt Quantity
1
Belt Top Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCKWP286
- Zoro #
- G5813289
- UPC #
- 770075427865
- Country of Origin
- United States
Dimensions
- Timing Belt Width 1
- 1.054 in
- Belt Width
- 1.054 in
Details
- Grade Type
- OE Exact
- Number of Components
- 5
- Belt Quantity
- 1
- Belt Top Color
- Black
- Belt Material
- HSN
- Tensioner Included
- Yes
- Cord Material
- Fiberglass
- Tensioner Type
- Hydraulic
- Seal Quantity
- 1
- Gasket Or Seals Included
- Yes
- Type
- Curvilinear
- Timing Belt 1 Teeth Quantity
- 197
- Cog Quantity
- 197
- Includes
- Idler Pulley Included, Timing Belt Included
- Tensioner Quantity
- 2
- Engine Water Pump Quantity
- 1
- Idler Quantity
- 1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.