Zoro Homepage
This item is Discontinued.
Gates PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP297B TCKWP297B

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP297B (Discontinued)

  • Mfr # TCKWP297B
  • Zoro # G5551994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP297B
Zoro #
G5551994
UPC #
770075369240
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
6.7 lb
Color
Black
Number of Bolts
1
Number of Gaskets
1
Number of Components
5
Number of Idlers
1
Number of Tensioners
2
Number of Water Pumps
1
Number of Timing Belts
1
Belt Tooth Style
Curvilinear (II)
Number of Belts
1
Number of Teeth on Belt
253
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, Bolt, Bushing, Gasket, (2) Washers
Tensioner Type
Hydraulic
Grade Type
OE Performance
DIN Series
2
Profile Type
Curvilinear (II)
Number of Cogs
253
Gasket or Seal Included
Yes
Number of Quick Connectors
30
Number of Belts Included
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.