
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP298
Mfr # TCKWP298
Zoro # G5552441
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
10.4 lb
Features
Timing Marks
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP298
Zoro #
G5552441
UPC #
770075402961
Country of Origin
United States
Details
Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
10.4 lb
Features
Timing Marks
Color
Black
Number of Water Pumps
1
Number of Gaskets
2
Number of Idlers
1
Number of Seals
2
Number of Tensioners
2
Number of Bolts
6
Number of Timing Belts
1
Number of Components
5
Number of Belts
1
Gasket or Seal Included
Yes
Number of Quick Connectors
34
Profile Type
Curvilinear (II)
Number of Teeth on Belt
211
Grade Type
OE Exact
Number of Belts Included
1
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, 6 Bolts, (2) Gaskets, (2) O-Rings, 6 Washers
Belt Tooth Style
Curvilinear (II)
DIN Series
2
Number of Cogs
211
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.