
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP304C
Mfr # TCKWP304C
Zoro # G5744914
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
8.75 lb
Features
Timing Marks
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP304C
Zoro #
G5744914
UPC #
770075453734
Country of Origin
United States
Details
Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
8.75 lb
Features
Timing Marks
Color
Black
Includes
Installation Tool
Number of Tensioners
1
Number of Gaskets
1
Number of Idlers
3
Number of Water Pumps
1
Number of Seals
1
Number of Timing Belts
1
Number of Components
6
DIN Series
1
Tensioner Type
Hydraulic
Number of Belts
1
Gasket or Seal Included
Yes
Belt Tooth Style
Modified Curvilinear (III)
Grade Type
OE Improved
Profile Type
Modified Curvilinear (III)
Number of Teeth on Belt
223
Number of Quick Connectors
27
Number of Belts Included
1
Number of Cogs
223
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.