
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP306
Mfr # TCKWP306
Zoro # G5746490
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Tensioner Quantity
2
Type
Curvilinear (II)
Seal Quantity
1
Bolt Quantity
1
Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP306
Zoro #
G5746490
UPC #
770075369257
Country of Origin
United States
Dimensions
Timing Belt Width 1
0.906 in
Belt Width
.906 in
Details
Tensioner Quantity
2
Type
Curvilinear (II)
Seal Quantity
1
Bolt Quantity
1
Cord Material
Fiberglass
Grade Type
OE Performance
Belt Quantity
1
Number of Components
4
Timing Belt 1 Teeth Quantity
150
Gasket Or Seals Included
Yes
Includes
Timing Belt Included
Belt Top Color
Black
Belt Material
HSN
Tensioner Included
Yes
Engine Water Pump Quantity
1
Tensioner Type
Hydraulic
Cog Quantity
150
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.