Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP306A

  • Mfr # TCKWP306A

  • Zoro # G5839870


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.65 lb
Color
Black
Number of Components
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP306A
Zoro #
G5839870
UPC #
770075369264
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
5.65 lb
Color
Black
Number of Components
4
Number of Tensioners
2
Number of Water Pumps
1
Number of Timing Belts
1
Number of Seals
1
Belt Tooth Style
Curvilinear (II)
Includes
Tensioner, Hydraulic Tensioner w/Pulley Attached, Water Pump w/Plastic Impeller, O-Ring
Number of Belts
1
Number of Cogs
150
Gasket or Seal Included
Yes
Number of Teeth on Belt
150
Profile Type
Curvilinear (II)
DIN Series
2
Grade Type
OE Performance
Tensioner Type
Hydraulic
Number of Belts Included
1
Number of Quick Connectors
23

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.