Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP306M

  • Mfr # TCKWP306M

  • Zoro # G5815370


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Water Pumps
1
Number of Seals
1
Number of Components
4
Number of Tensioners
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP306M
Zoro #
G5815370
UPC #
770075447702
Country of Origin
United States

Details

Color
Black
Number of Water Pumps
1
Number of Seals
1
Number of Components
4
Number of Tensioners
2
Number of Bolts
1
Number of Timing Belts
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.