
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP319
Mfr # TCKWP319
Zoro # G5760935
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Bolt Quantity
7
Cord Material
Fiberglass
Tensioner Type
Spring
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Belt Top Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP319
Zoro #
G5760935
UPC #
770075572305
Country of Origin
United States
Dimensions
Timing Belt Width 1
1.102 in
Belt Width
1.102 in
Details
Bolt Quantity
7
Cord Material
Fiberglass
Tensioner Type
Spring
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Belt Top Color
Black
Type
Modified Curvilinear
Gasket Quantity
1
Belt Material
HSN
Cog Quantity
146
Idler Quantity
1
Tensioner Included
Yes
Timing Belt 1 Teeth Quantity
146
Engine Water Pump Quantity
1
Tensioner Quantity
1
Grade Type
OE Exact
Gasket Or Seals Included
Yes
Belt Quantity
1
Number of Components
4
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.