Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP321

  • Mfr # TCKWP321

  • Zoro # G6251303


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
6.25 lb
Number of Tensioners
1
Number of Timing Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP321
Zoro #
G6251303
UPC #
770075369271
Country of Origin
United States

Details

Type
Timing Component Kit
Material
HSN, Fiberglass Cord
Weight
6.25 lb
Number of Tensioners
1
Number of Timing Belts
1
Color
Black
Number of Idlers
3
Number of Components
6
Number of Seals
1
Number of Water Pumps
1
Number of Cogs
141
Belt Tooth Style
Trapezoidal (I)
Number of Belts
1
Gasket or Seal Included
Yes
Tensioner Type
Spring
Includes
Tensioner, (3) Idlers, Water Pump w/Plastic Impeller, O-Ring
DIN Series
1
Number of Teeth on Belt
141
Profile Type
Trapezoidal (I)
Grade Type
OE Performance
Number of Belts Included
1
Number of Quick Connectors
25

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.