Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP321M

  • Mfr # TCKWP321M

  • Zoro # G6251251


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
5.6 lb
Number of Components
6
Number of Idlers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP321M
Zoro #
G6251251
UPC #
770075447719
Country of Origin
United States

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Weight
5.6 lb
Number of Components
6
Number of Idlers
3
Number of Seals
1
Number of Water Pumps
1
Number of Timing Belts
1
Color
Black
Number of Tensioners
1
Gasket or Seal Included
Yes
Profile Type
Trapezoidal (I)
Tensioner Type
Spring
Number of Quick Connectors
25
Number of Belts
1
Number of Cogs
141
Belt Tooth Style
Trapezoidal (I)
DIN Series
1
Number of Teeth on Belt
141
Includes
Tensioner, (3) Idlers, Water Pump w/Metal Impeller, O-Ring
Number of Belts Included
1
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.