
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP330
Mfr # TCKWP330
Zoro # G5748231
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Cog Quantity
281
Belt Material
HSN
Number of Components
6
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Tensioner Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP330
Zoro #
G5748231
UPC #
770075535799
Country of Origin
United States
Dimensions
Timing Belt Width 1
1.181 in
Belt Width
1.181 in
Details
Cog Quantity
281
Belt Material
HSN
Number of Components
6
Includes
Bolt Included,Idler Pulley Included,Timing Belt Included
Tensioner Type
Hydraulic
Gasket Or Seals Included
Yes
Idler Quantity
2
Engine Water Pump Quantity
1
Timing Belt 1 Teeth Quantity
281
Tensioner Included
Yes
Gasket Quantity
1
Belt Top Color
Black
Type
Curvilinear (II)
Tensioner Quantity
2
Belt Quantity
1
Bolt Quantity
1
Grade Type
OE Exact
Cord Material
Fiberglass
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.