Zoro Homepage

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP334

  • Mfr # TCKWP334

  • Zoro # G5687690


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
HSN, Fiberglass Cord
Weight
2.56 lb
Color
Black
Number of Idlers
2
Number of Bolts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP334
Zoro #
G5687690
UPC #
770075572145
Country of Origin
United States

Details

Material
HSN, Fiberglass Cord
Weight
2.56 lb
Color
Black
Number of Idlers
2
Number of Bolts
1
Number of Seals
1
Number of Components
5
Number of Tensioners
1
Number of Timing Belts
1
Number of Water Pumps
1
Includes
Tensioner, (2) Idlers, Water Pump w/Plastic Impeller, Bolt, O-Ring
Number of Teeth on Belt
148
Gasket or Seal Included
Yes
Belt Tooth Style
Curvilinear (II)
Number of Belts Included
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.