Zoro Homepage

PowerGrip Premium OE Timing Belt, T089

  • Mfr # T089

  • Zoro # G6151151


product price: $14.75
/ea

Key Features

Type
Timing Belt
Material
HCR
Weight
0.3 lb
Number of Teeth
122
Pitch (mm)
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T089
Zoro #
G6151151
UPC #
72053049701
Country of Origin
United States

Dimensions

Top Width (mm)
19
Pitch Length (in)
45.75
Outlet Outside Diameter
1162 mm

Details

Type
Timing Belt
Material
HCR
Weight
0.3 lb
Number of Teeth
122
Pitch (mm)
9.5
Profile Type
Curvilinear (II)
Color
Black
Grade Type
OE Exact
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Number of Cogs
122
Cord Material
Fiberglass

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.