Zoro Homepage

PowerGrip Premium OE Timing Belt, T129

  • Mfr # T129

  • Zoro # G6132592


product price: $19.75
/ea

Key Features

Type
Timing Belt
Material
HSN
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Weight
0.59 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T129
Zoro #
G6132592
UPC #
072053050035
Country of Origin
United States

Dimensions

Top Width (mm)
28
Pitch Length (in)
72
Outlet Outside Diameter
1828 mm

Details

Type
Timing Belt
Material
HSN
Features
Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Weight
0.59 lb
Color
Black
Pitch (mm)
9.5
Number of Teeth
192
Cord Material
Fiberglass
Number of Cogs
192
Profile Type
Modified Curvilinear (III)
Grade Type
OE Exact

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.