
PowerGrip Premium OE Timing Belt, T131
Mfr # T131
Zoro # G5621680
product price: $19.49
/eaKey Features
Pitch
.324 in
Top Width
25 mm
Grade Type
OE Exact
Belt Material
HCR
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T131
Zoro #
G5621680
UPC #
072053050059
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
41.1 in
Details
Pitch
.324 in
Grade Type
OE Exact
Belt Material
HCR
Color
Black
Profile Type
Curvilinear (II)
Cog Quantity
127
Cord Material
Fiberglass
Type
Automotive Timing Belt
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.