
PowerGrip Premium OE Timing Belt, T134
Mfr # T134
Zoro # G5512620
product price: $33.85
/eaKey Features
Item - Timing Belts
T134 TIMING BELT IMP.
Pitch Length - Timing Belts
41.25
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
3/8 in
Material
HSN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T134
Zoro #
G5512620
UPC #
072053050080
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
41.25
Top Width
1
Details
Item - Timing Belts
T134 TIMING BELT IMP.
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
3/8 in
Material
HSN
Item
Timing Belt
Gearbelt Type
Automotive Timing Belt
Pitch
0.375
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Weight
0.31
Core Cord
Fiberglass
Color
Black
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.