Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T154

  • Mfr # T154

  • Zoro # G5876645


product price: $30.49
/ea

Key Features

Pitch Length - Timing Belts
60.787 in
Number of Teeth - Timing Belts
193
Pitch - Timing Belts
8 mm
Top Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T154
Zoro #
G5876645
UPC #
72053050288
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
60.787 in
Top Width
36 mm

Details

Number of Teeth - Timing Belts
193
Pitch - Timing Belts
8 mm
Item
Timing Belt

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.