
PowerGrip Premium OE Timing Belt, T171
Mfr # T171
Zoro # G5711673
product price: $19.35
/eaKey Features
Top Width
1 in
Cord Material
Fiberglass
Cog Quantity
119
Pitch
.375 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T171
Zoro #
G5711673
UPC #
72053384802
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
1133 mm
Details
Cord Material
Fiberglass
Cog Quantity
119
Pitch
.375 in
Color
Black
Profile Type
Modified Curvilinear (III)
Type
Automotive Timing Belt
Grade Type
OE Exact
Belt Material
HSN
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.