
PowerGrip Premium OE Timing Belt, T176
Mfr # T176
Zoro # G5789069
product price: $8.95
/eaKey Features
Cog Quantity
113
Cord Material
Fiberglass
Pitch
.375 in
Top Width
19 mm
Profile Type
Curvilinear (II)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T176
Zoro #
G5789069
UPC #
072053050455
Country of Origin
United States
Dimensions
Top Width
19 mm
Pitch Length
1076 mm
Details
Cog Quantity
113
Cord Material
Fiberglass
Pitch
.375 in
Profile Type
Curvilinear (II)
Color
Black
Grade Type
OE Exact
Type
Automotive Timing Belt
Belt Material
HSN
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.