Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T208

  • Mfr # T208

  • Zoro # G5885529


product price: $23.65
/ea

Key Features

Item - Timing Belts
T208 TIMING BELT
Pitch Length - Timing Belts
40.315
Number of Teeth - Timing Belts
128
Pitch
0.315
Weight
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T208
Zoro #
G5885529
UPC #
072053170023
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
40.315
Top Width
1.024

Details

Item - Timing Belts
T208 TIMING BELT
Number of Teeth - Timing Belts
128
Pitch
0.315
Weight
0.31

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.