Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T214

  • Mfr # T214

  • Zoro # G5881082


product price: $68.75
/ea

Key Features

Item - Timing Belts
T214 TIMING BELT
Pitch Length - Timing Belts
60.475
Number of Teeth - Timing Belts
192
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T214
Zoro #
G5881082
UPC #
72053192230
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
60.475
Top Width
1.181

Details

Item - Timing Belts
T214 TIMING BELT
Number of Teeth - Timing Belts
192
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
Material
HSN
Item
Timing Belt
Pitch
0.315
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Weight
0.3
Core Cord
Fiberglass
Color
Black

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.