
PowerGrip Premium OE Timing Belt, T288
Mfr # T288
Zoro # G5713353
product price: $31.95
/eaKey Features
Top Width
1.142 in
Type
Automotive Timing Belt
Profile Type
Modified Curvilinear (III)
Pitch Length
36.535 in
Belt Material
HSN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T288
Zoro #
G5713353
UPC #
072053301311
Country of Origin
United States
Dimensions
Top Width
1.142 in
Pitch Length
36.535 in
Details
Type
Automotive Timing Belt
Profile Type
Modified Curvilinear (III)
Belt Material
HSN
Pitch
.315 in
Cog Quantity
116
Color
Black
Grade Type
OE Exact
Cord Material
Fiberglass
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.