Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T296

  • Mfr # T296

  • Zoro # G5632485


product price: $28.95
/ea

Key Features

Item - Timing Belts
T296 TIMING BELT
Pitch Length - Timing Belts
43.464
Number of Teeth - Timing Belts
138
Gearbelt Type
Automotive Timing Belt
Material
HSN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T296
Zoro #
G5632485
UPC #
072053446074
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
43.464
Top Width
0.906

Details

Item - Timing Belts
T296 TIMING BELT
Number of Teeth - Timing Belts
138
Gearbelt Type
Automotive Timing Belt
Material
HSN
Pitch
0.315
Weight
0.42
Core Cord
Fiberglass

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.