Zoro Homepage

PowerGrip Premium OE Timing Belt, T307

  • Mfr # T307

  • Zoro # G5684629


product price: $45.15
/ea

Key Features

Item - Timing Belts
T307 TIMING BELT
Pitch Length - Timing Belts
70.236
Number of Teeth - Timing Belts
223
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T307
Zoro #
G5684629
UPC #
72053525809
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
70.236
Top Width
1.063

Details

Item - Timing Belts
T307 TIMING BELT
Number of Teeth - Timing Belts
223
Pitch - Timing Belts
0.315 in
Gearbelt Type
Automotive Timing Belt
Material
HSN
Item
Timing Belt
Pitch
0.315
Weight
0.65
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Core Cord
Fiberglass
Color
Black

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.