Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt, T308

  • Mfr # T308

  • Zoro # G5790870


product price: $33.99
/ea

Key Features

Color
Black
Material
HSN
Core Cord
Fiberglass
Gearbelt Type
Automotive Timing Belt
Pitch
.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T308
Zoro #
G5790870
UPC #
72053546279
Country of Origin
United States

Dimensions

Top Width
.846 in
Pitch Length - Timing Belts
986 mm

Details

Color
Black
Material
HSN
Core Cord
Fiberglass
Gearbelt Type
Automotive Timing Belt
Pitch
.315 in

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.