This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt, T319 T319

This item is Discontinued.

Gates

PowerGrip Premium OE Timing Belt, T319 (Discontinued)

Mfr # T319
Zoro # G5546744
UPC # 72053678482
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T319
Zoro #
G5546744
UPC #
72053678482
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
54.75
Top Width
1.102

Details

Item - Timing Belts
T319 TIMING BELT
Item
Timing Belt
Number of Teeth - Timing Belts
146
Pitch - Timing Belts
3/8 in
Pitch
0.375
Gearbelt Type
Automotive Timing Belt
Material
HSN
Features
PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
Weight
0.55
Core Cord
Fiberglass
Color
Black

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.