Zoro Homepage

PowerGrip Premium OE Timing Belt, T324

  • Mfr # T324

  • Zoro # G5806401


product price: $23.39
/ea

Key Features

Pitch Length - Timing Belts
34.689 in
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
0.315 in
Top Width
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T324
Zoro #
G5806401
UPC #
72053812930
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
34.689 in
Top Width
0.866 in

Details

Number of Teeth - Timing Belts
110
Pitch - Timing Belts
0.315 in
Item
Timing Belt

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.