
PowerGrip Premium OE Timing Belt, T330
Mfr # T330
Zoro # G9154221
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Profile Type
Curvilinear (II)
Belt Material
HSN
Grade Type
OE Exact
Cog Quantity
281
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T330
Zoro #
G9154221
UPC #
072053941999
Country of Origin
United States
Dimensions
Top Width
1.181 in
Pitch Length
88.504 in
Details
Profile Type
Curvilinear (II)
Belt Material
HSN
Grade Type
OE Exact
Cog Quantity
281
Color
Black
Type
Automotive Timing Belt
Cord Material
Fiberglass
Pitch
8 mm
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.