Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium Timing Belt Pulley

  • Mfr # T41084

  • Zoro # G514900114


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Inside Diameter
10 mm
Width
35 mm
Contact Surface
Smooth/Backside
Outside Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41084
Zoro #
G514900114
UPC #
72053881424
Country of Origin
United States

Dimensions

Inside Diameter
10 mm
Width
35 mm
Outside Diameter
62 mm

Details

Material
Steel
Contact Surface
Smooth/Backside

Description

Gates PowerGrip Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material & there are two basic surfaces - smooth & grooved (also called a sprocket).
Engineered w/ OE quality or OE exact fit; Premium bearings meet or exceed OE standards; Hardware provided as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.