Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium Timing Component Kit TCK

  • Mfr # TCK160

  • Zoro # G314899861


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Belt Top Color
Black
Number of Components
2
Cord Material
Fiberglass
Cog Quantity
108
Grade Type
OE Exact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK160
Zoro #
G314899861
UPC #
72053557800
Country of Origin
Japan

Dimensions

Belt Width
.945 in
Timing Belt 1 Width
24 mm

Details

Belt Top Color
Black
Number of Components
2
Cord Material
Fiberglass
Cog Quantity
108
Grade Type
OE Exact
Belt Material
HSN
Timing Belt 1 Teeth Quantity
108
Tensioner Type
Spring
Tensioner Quantity
1
Belt Quantity
1
Type
Curvilinear (II)

Description

Gates is the world's leading manufacturer of timing belts and Timing Component Kits. We designed our kits for virtually every vehicle make and model so technicians can conduct complete system replacements and streamline parts sourcing. As the Original Equipment Manufacturer (OEM) for vehicle manufacturers globally, our Timing Component Kits are OE-equivalent or better in service life, quality, and performance.
Total solution for any application: TCK includes belts, idler(s), tensioners, tensioner springs, supporting hardware, detailed installation instructions and Technical Service Bulletins for troublesome applications; Popular kits covering domestic and import (European and Asian) vehicle applications; Designed for convenience, easy parts sourcing and reduced customer comebacks; Gates warranty matches the original manufacturer's timing belt replacement intervals - not just for parts - but also for labor and other associated costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.