Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip SB Thermoplastic Hose Clamp

  • Mfr # 32948

  • Zoro # G014899970


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Hose Clamp Band Width
1.25 in
Hose Inside Dia. (In.)
1.5 in
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32948
Zoro #
G014899970
UPC #
72053116779
Country of Origin
United States

Dimensions

Hose Clamp Band Width
1.25 in
Hose Inside Dia. (In.)
1.5 in

Details

Material
Thermoplastic

Description

Gates PowerGrip SB Clamps are designed for your hose assemblies to be maintenance-free, durable and retain dynamic tension for any shape of hose and housing, even on out-of-round fittings and applications. Reliably stops coolant leaks without the need for re-tightening. PowerGrip SB clamps are designed for a secure, tight fit in extreme operating temperatures to eliminate leaks.
Easy to install with ordinary heat gun; Wider sealing area entraps connector bead; Stops cold water leaks without the need to re-tighten; Conform to any shape of hose and housing, even out-of-round fittings; Heat-sensitive thermoplastic with memory to prevent over- or under-tightening; Temperature Range: -40 Deg. F to +302 Deg. F (-40 Deg. C to +150 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.