Zoro Homepage

PowerGrip Timing Belt Kit

  • Mfr # TCKWP343A

  • Zoro # G311064064


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tensioner Quantity
1
Includes
Idler Pulley Included, Timing Belt Included
Gasket Or Seals Included
Yes
Tensioner Included
Yes
Timing Belt 1 Teeth Quantity
117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP343A
Zoro #
G311064064
UPC #
770076000000
Country of Origin
China

Dimensions

Belt Width
.87 in
Timing Belt Width 1
0.87 in

Details

Tensioner Quantity
1
Includes
Idler Pulley Included, Timing Belt Included
Gasket Or Seals Included
Yes
Tensioner Included
Yes
Timing Belt 1 Teeth Quantity
117
Tensioner Type
Spring
Belt Material
HSN
Type
Modified Curvilinear
Cog Quantity
117
Belt Quantity
1
Grade Type
OE Exact
Gasket Quantity
1
Bolt Quantity
1
Engine Water Pump Quantity
1
Belt Top Color
Black
Number of Components
3
Cord Material
Fiberglass

Description

Gates Timing Belt Component Kits with Water Pump o?er customers the best and most complete repair solution by including the same premium components as our TCK's - timing belts, pulleys and tensioners - as well as a water pump. Timing belt driven water pumps should always be replaced at the same time as the timing belt. Don't take chances. With Gates TCKWP's, you can avoid returns by replacing all critical system components at the same time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.