Zoro Homepage

PowerGrip Timing Belts, 140MXL025

  • Mfr # 140MXL025

  • Zoro # G7849584


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Pitch Length - Timing Belts
356 mm
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140MXL025
Zoro #
G7849584
UPC #
72053562583
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
356 mm
Height
1.14 mm
Top Width
6 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Number of Teeth - Timing Belts
175
Pitch - Timing Belts
2 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
MXL
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.