This item is Discontinued.

Gates PowerGrip Timing Belts, 1540XH400 1540XH400

This item is Discontinued.

Gates

PowerGrip Timing Belts, 1540XH400 (Discontinued)

Mfr # 1540XH400
Zoro # G7844666
UPC # 72053347234
Country of Origin Belgium
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1540XH400
Zoro #
G7844666
UPC #
72053347234
Country of Origin
Belgium

Dimensions

Pitch Length - Timing Belts
3912 mm
Top Width
102 mm
Height
11.2 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Number of Teeth - Timing Belts
176
Pitch - Timing Belts
22 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
XH
Cover Material
Nylon
Core Cord
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.