
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203L100
Zoro #
G7828730
UPC #
72053937329
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
514 mm
Height
3.6 mm
Top Width
25 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Number of Teeth - Timing Belts
54
Pitch - Timing Belts
10 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
L
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.