Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Timing Pulleys, PB10XL037

  • Mfr # PB10XL037

  • Zoro # G8058044


product price: $28.39
/ea

Key Features

Number of Grooves - Timing Belt Pulleys
10
Bore Dia. - Timing Belt Pulleys
0.19 in
Bushing Required - Timing Belt Pulleys
MPB
Pitch Dia. - Timing Belt Pulleys
0.637 in
Pitch - Timing Belt Pulleys
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10XL037
Zoro #
G8058044
UPC #
72053128697
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.19 in
Pitch Dia. - Timing Belt Pulleys
0.637 in
For Timing Belt Width
1/4 in; 3/8 in
Width
3/8 in

Details

Number of Grooves - Timing Belt Pulleys
10
Bushing Required - Timing Belt Pulleys
MPB
Pitch - Timing Belt Pulleys
0.2 in
Item
Timing Pulley
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.