Zoro Homepage

PowerGrip Timing Pulleys, TL84L050

  • Mfr # TL84L050

  • Zoro # G8070294


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves - Timing Belt Pulleys
84
Bore Dia. - Timing Belt Pulleys
0.5 in to 2.69 in
Bushing Required - Timing Belt Pulleys
2517
Pitch Dia. - Timing Belt Pulleys
10.027 in
Pitch - Timing Belt Pulleys
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL84L050
Zoro #
G8070294
UPC #
72053128611
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
0.5 in to 2.69 in
Pitch Dia. - Timing Belt Pulleys
10.027 in
For Timing Belt Width
1/2 in
Width
1/2 in

Details

Number of Grooves - Timing Belt Pulleys
84
Bushing Required - Timing Belt Pulleys
2517
Pitch - Timing Belt Pulleys
3/8 in
Item
Timing Pulley
Material
Grey Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.