
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1250H075
Zoro #
G8081038
UPC #
72053615739
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
3175 mm
Height
6 mm
Top Width
19 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip Twin Power
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
12.7 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
H
Cover Material
Nylon
Core Cord
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.