
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP160XL037
Zoro #
G8081537
UPC #
72053614633
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
406 mm
Height
3 mm
Top Width
10 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip Twin Power
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
5.08 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
XL
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.